EPOXY ADHESIVE, DP100, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID
EPOXY ADHESIVE, DP100, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Scotch-Weld epoxy adhesive is clear and comes in a cartridge. It meets the standards for UL94 HB. This epoxy adhesive features adhesive formula cures rigid for high static load holding, high shear ensures permanent bonds and includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of five minutes and has a tensile strength of 1,500 psi.
Technical Specs
Item Epoxy Adhesive
Coverage 320 sq ft/gal
Cured Colour Clear
For Use With Applicator, Mixing Tip
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 0 g/L
Water Resistance Not Water-Resistant
Maximum Application Temperature 80 Degrees F
Resin Type Epoxy
Shear Strength 1,500 psi
Total Volume 400 mL
Minimum Viscosity 90,000 cP
Primary Applications Adhering, Adhering, Attaching, Gluing, Joining, Panel Bonding, Repairing, Structural Bonding
Tensile Strength 1,500 psi
Container Type Cartridge
Cure Method Room Temperature
Features Adhesive Formula Cures Rigid for High Static Load Holding, High Shear Ensures Permanent Bonds
Included Components Resin and Hardener
Low Odor No
Materials Bonded Ceramics, Concrete, Metals, Wood
VOC Content Weight Percentage 0
Working Time 5 min
Maximum Performance Temperature 180 Degrees F
Series Scotch-Weld
Standards UL94 HB
Maximum Viscosity 150,000 cP
Non-Sagging No
Full Cure Time 24 to 48 hr
Country of Origin United States
(subject to change)