!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, SCOTCH-WELD 2216 B/A 2, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, TRAN, 1 GALLON

EPOXY ADHESIVE, SCOTCH-WELD 2216 B/A 2, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, TRAN, 1 GALLON

3M

EPOXY ADHESIVE, SCOTCH-WELD 2216 B/A 2, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, TRAN, 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, SCOTCH-WELD 2216 B/A 2, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, TRAN, 1 GALLON

EPOXY ADHESIVE, SCOTCH-WELD 2216 B/A 2, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, TRAN, 1 GALLON

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.25 / EACH

EHC: EHC :
Min Qty 6 = $823.50

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2216-2OZ-KIT-CL
  • Mfr. Model # 2216-2OZ-KIT-CL
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This transparent one gallon Scotch-Weld 2216 B/A 2 epoxy adhesive is a flexible two-part solution that cures at room temperature. Providing a high strength bond with high shear and peel strength, this cold-resistant flexible adhesive is ideal for vibration and thermal expansion and retraction conditions. This produce has a 1:1 mix ratio.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage320 sq ft/gal
  • Cured ColourClear
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedMasonry, Metals
  • VOC Content Weight Percentage0.004
  • Working Time90 min
  • Maximum Performance Temperature80 Degrees C
  • SeriesScotch-Weld
  • StandardsUL94 HB
  • Maximum Viscosity15,000 cP
  • Non-SaggingNo
  • Application MethodFlow Equipment, Spatula, Trowel
  • Tensile Strength3,200 psi
  • Container Type Kit
  • Cure Method Ambient
  • Features Contraction, Dripping, Excellent for Cryogenic Bonding Applications or Adhering Substrates that will be Exposed to Extreme Cold, Flexible Bond is Resistant to Extreme Shock, Flexing, Limited Movement While Retaining Good Strength After Environmental Aging, Maintains a Strong Bond Under Expansion, Medium Viscosity Help Minimize Running, Migration While Also Self-Levelling, Vibration
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 3.9 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Application Temperature 80 Degrees C
  • Resin Type Epoxy
  • Shear Strength 3,200 psi
  • Total Volume 60 mL
  • Minimum Viscosity 11,000 cP
  • Primary Applications Aerospace Applications, Composites, Electronics, General Industrial, Military, Solar Energy, Sporting Goods, Transportation, Wind Energy
  • Full Cure Time 7 day
  • Hardener Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list