!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 6 OZ, ALUMINUM

EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 6 OZ, ALUMINUM

3M

EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 6 OZ, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 6 OZ, ALUMINUM

EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 6 OZ, ALUMINUM

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.80 / EACH

EHC: EHC :
Min Qty 6 = $1,144.80

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2214CART
  • Mfr. Model # 2214CART
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

This six-ounce 3M Scotch-Weld 2214 regular to high-density epoxy adhesive is designed to provide high strength, higher temperature resistance, and smooth bond lines. Available in one part with a 250℉ curing on 100% solids, this high-performance adhesive is used for bonding metals and high-temperature plastics. This aluminum-filled general adhesive includes additional de-aeration for an extremely dense, void-free bond line.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourGrey
  • Included ComponentsResin Only
  • Maximum Application Temperature121 Degrees C
  • Resin TypeEpoxy
  • SeriesScotch-Weld
  • StandardsUL94 HB
  • Maximum Viscosity200 cP
  • Non-SaggingYes
  • Full Cure Time40 min
  • Cure Method Heat
  • Features 100% Solids, Extreme De-Aeration for Very Dense Void Free Bond Lines, Flammability Testing Per UL94 HB, Heat Curing Adhesive, Higher Temperature Resistance than Two-Part Epoxy Adhesives, One Part, Pliable Paste Consistency Goes where Needed with No Sagging, This is the Regular Version of 2214
  • Materials Bonded Fiberglass Reinforced Plastic, Metals, Phenolic, Plastics, Polyester
  • Maximum Performance Temperature 121 Degrees C
  • Resin Volume 177 ml
  • Shear Strength 4,500 psi
  • Total Volume 177 mL
  • Minimum Viscosity 60 cP
  • Primary Applications Impact Resistant, Mounting, Panel to Frame/Stiffner to Panel Assembly, Small Joint Assembly, Structural Bonding, Trim Attachment, Vibration Resistant
  • Hardener Colour Grey
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list