DIESEL FUEL ANTI-GEL, YELLOW, 1.9 L BOTTLE, 1.00 SPECIFIC GRAVITY, WEIGHS 3.76 LB
DIESEL FUEL ANTI-GEL, YELLOW, 1.9 L BOTTLE, 1.00 SPECIFIC GRAVITY, WEIGHS 3.76 LB
HOWES LUBRICANTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Prevents fuel from gelling. Contains no alcohol or other harmful solvents. Increases power and fuel economy. Cleans and lubricates injectors. Eliminates smoking and rough idle. Safe and effective in all diesel and biodiesel blends to B-20. Particulate filter friendly.
Technical Specs
Item Diesel Fuel Anti-Gel
Container Size 1.9 L
Boiling Point 327.2 Degrees F
Product Form Gel
VOC Content Weight Percentage 14.5%
Container Type Bottle
Colour Yellow
Net Weight 3.76 lb
Specific Gravity 1.00
Country of Origin Varies
(subject to change)
Alternate Products
HOWES LUBRICANTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.04
/ each