This Add-A-Level series modular work platforms and add-on unit measures 36 inch width x 3 inch height x 96 inch length, and is black with a unfinished finish/coating. It includes mat plugs, rubber feet, stackers and is made out of HDPE. In addition, it has a 250-pound load capacity and weighs 44 pounds.
Technical Specs
ItemModular Work Platforms And Add-On Unit
IncludesMat Plugs, Rubber Feet, Stackers
Load Capacity - Maximum250 lb
Overall Width36 in
Weight44 lb
MaterialHDPE
Product TypeAdd-On Unit
FinishUnfinished
ColourBlack
Overall Height3 in
Overall Length96 in
StackingStackable
Tread TypeAntifatigue Mat
Compatible with Manufacturer Model NumberA9636BG, M38780
Number of Steps1
SeriesAdd-A-Level
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content