!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTOR GAUGE 1/2X3/8X3/8IN NPTF

ADAPTOR GAUGE 1/2X3/8X3/8IN NPTF

ENERPAC

ADAPTOR GAUGE 1/2X3/8X3/8IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTOR GAUGE 1/2X3/8X3/8IN NPTF

ADAPTOR GAUGE 1/2X3/8X3/8IN NPTF

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPGA1
  • Mfr. Model # GA-1
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.58 lbs

Product Details

Gauge adaptor receives the gauge and mount into the system. Male end threads into pump and cylinder port: female end accepts hose connection.

Technical Specs

  • ItemGauge Adapter
  • Accuracy+/-2
  • MaterialStainless Steel
  • Overall Length2.8 in
  • Gauge Port GenderFemale
  • Gauge Port TypeNPTF
  • Hose/Coupler Port GenderFemale
  • Hose/Coupler Port TypeNPTF
  • Pump/Cylinder Port TypeNPTF
  • FunctionFor Easy Mounting of a Pressure Gauge Into Your System
  • Pressure Range 0 to 10,000 psi
  • Connection Size 1/2 in
  • Maximum Pressure 10,000 psi
  • Compatible Brand and Series Enerpac Gauges
  • Gauge Port Size 1/2 in
  • Pump/Cylinder Port Gender Male
  • Hose/Coupler Port Size 3/8 in
  • Pump/Cylinder Port Size 3/8 in
  • For Use With 1/2 in NPTF Mount Gauges
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms