!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER, ½"-14 THREAD, STEEL, STRAIGHT, 49 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 ° FLARE, 27 MM HEX

ADAPTER, ½"-14 THREAD, STEEL, STRAIGHT, 49 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 ° FLARE, 27 MM HEX

PARKER

ADAPTER, ½"-14 THREAD, STEEL, STRAIGHT, 49 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 °  FLARE, 27 MM HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER, ½"-14 THREAD, STEEL, STRAIGHT, 49 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 ° FLARE, 27 MM HEX

ADAPTER, ½"-14 THREAD, STEEL, STRAIGHT, 49 MM L, 7,500 PSI, FLARED TO BSPP CONNECTION, 37 ° FLARE, 27 MM HEX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE12-8F42EDMXS
  • Mfr. Model # 12-8F42EDMXS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This adapter meets the standards for ASTM B117/ISO 9227, ISO 8434-2, SAE J514, has a length of 49 mm, a maximum operating pressure of 7,500 psi and is designed for the following applications: gas handling connections and hydraulic fluid. It is resistant to corrosion and is made of steel. In addition, it has a ½"-14 thread. Plus, it has a 27 mm hex size.

Technical Specs

  • ItemAdapter
  • Flare Angle37 Degrees
  • Fitting Side A Connection TypeFlared
  • Fitting Side A Tube Outer Diameter20 mm
  • Hex Size27 mm
  • Overall Length49 mm
  • StandardsASTM B117/ISO 9227, ISO 8434-2, SAE J514
  • Resistance PropertiesCorrosion-Resistant
  • Fitting Material Steel
  • Application Gas Handling Connections, Hydraulic Fluid
  • Fitting Side B Connection Type BSPP
  • Fitting Thread Size 1/2"-14
  • Maximum Operating Pressure 7,500 psi
  • Specific Fitting Shape Straight
  • O-Ring Material 90 Durometer Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list