STRAIGHT ADAPTER, FNPT X MNPT, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 4600 PSI
STRAIGHT ADAPTER, FNPT X MNPT, ¾ IN PIPE SIZE, 316 STAINLESS STEEL, 4600 PSI
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ANSI/ASME-certified, 3/4-inch straight adapter has an FNPT x MNPT connection type. It is used in air, natural gas, oil, potable water, and steam-based applications and the working temperature range is between -65 Degrees F to 800 Degrees F. It has a maximum operating pressure of 4600 PSI and is made of 316 stainless steel for excellent corrosion resistance.
Technical Specs
Item Metal Pipe Fitting
Fitting Side A Nominal Pipe Size 3/4 in
Fitting Side B Gender Male
Fitting Side B Type NPT
Maximum Operating Pressure 4,600 psi
Specific Fitting Shape Adapter
Application Air, Natural Gas, Oil, Potable Water, Steam
Colour Silver
Fitting Side B Pipe Threading 14
Hex Size 1 5/16 in
Includes Seal Seal Not Included
Overall Length 2 in
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 3/4 in
Low Lead Compliance Level Compliant
Pipe Fitting Material Steel
Standards ANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1
Basic Fitting Shape Adapter
Fitting Side A Pipe Threading 14
Material Grade 316
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Max. Steam Pressure 4,100 psi
Country of Origin China
(subject to change)