This male adapter meets the standards for Current Food Sanitation Law Standards, RoHS, has a length of 17.09 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air, non-potable water, and steam. It is silver, has an operating temperature of 41 Degrees F to 302 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a straight adapter.
Technical Specs
ItemMale Adapter
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMUNF
Fitting MaterialStainless Steel
ColourSilver
Maximum Operating Pressure145 psi
Overall Length17.09 mm
StandardsCurrent Food Sanitation Law Standards, RoHS
Minimum Operating Temperature41 Degrees F
ApplicationAir, Non-Potable Water, Steam
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/32 in
Material Grade316
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included