This male adapter meets the standards for Current Food Sanitation Law Standards, RoHS, has a length of 28.41 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air, non-potable water, and steam. It is silver, has an operating temperature of 41 Degrees F to 302 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial system of measurement.
Technical Specs
ItemMale Adapter
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMNPT
Fitting Side A Tube Outer Diameter1/2 in
Material Grade316
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included