ADAPTER 1/2 F X 3/8 M
ADAPTER 1/2 F X 3/8 M
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Socket adapter,1/4 inch female x 3/8 inch male, 3/8 inch drive.
Technical Specs
- ItemSocket Adapter
- Input Drive ShapeSquare
- Output Drive Size3/8"
- Output Drive GenderMale Hex
- Drive TypeFemale Square
- LockingNo
- FinishFull Polish
- Impact RatedNo
- Number of Pieces1
- Input Drive Size 1/2 in
- Input Drive Gender Female
- Output Drive Shape Square
- Overall Length 1-3/8"
- Non-Sparking No
- Material Alloy Steel
- Corrosion Resistant Yes
- Includes (1) 1//2" to 3/8" M Drive adapter
- Standards ASME B107.500
- Country of Origin United States
(subject to change)
Alternate Products
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.56
/ EACH