!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADA BRAILLE FACILITY SIGN,9X6IN,ACRYLIC

ADA BRAILLE FACILITY SIGN,9X6IN,ACRYLIC

CONDOR

ADA BRAILLE FACILITY SIGN,9X6IN,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADA BRAILLE FACILITY SIGN,9X6IN,ACRYLIC

ADA BRAILLE FACILITY SIGN,9X6IN,ACRYLIC

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR483U14
  • Mfr. Model # 483U14
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.362 lbs

Technical Specs

  • ItemFacility Sign
  • ADA CompliantYes
  • ANSI StandardsANSI Z535
  • Chemical ResistantNo
  • Depth9/100 in
  • Graffiti ResistantNo
  • IncludesDouble-Sided Adhesive Foam Mounting Tape
  • Indoor/Outdoor UsageIndoor Only
  • Legend Pictogram IDPADM-115
  • Maximum Service Temperature120 Degrees F
  • Minimum Application Temperature0 Degrees F
  • Mirror PrintNo
  • OSHA RegulationsOSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
  • Package Quantity1
  • Product TypeADA Braille Facility Sign
  • Sign Background ColourBlue
  • Sign Header Text ColourNo Header
  • Sign Legend Background ColourBlue
  • Sign Legend Text ColourWhite
  • Sign Material GroupRigid Plastic
  • Sign Mounting StyleAdhesive
  • Sign TopicWayfinding
  • Thickness0.091 in
  • Width6 in
  • Abrasion Resistant No
  • ANSI 969 Compliant No
  • Average Outdoor Durability Not Rated
  • Corrosion Resistant No
  • Glow-in-the-Dark No
  • Height 9 in
  • Includes Mounting Hardware Yes
  • Legend Pictogram Description Man, Woman
  • Material Properties Rigid
  • Metal Detectable No
  • Minimum Service Temperature 0 Degrees F
  • Number of Printed Sides 1
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Retroreflective Grade Not Retroreflective
  • Sign Header No Header
  • Sign Legend All Gender Restroom
  • Sign Legend Style Symbol and Text
  • Sign Material Modified Acrylic
  • Sign Mounting Location Wall
  • Sign Shape Vertical Rectangle
  • Standards ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
  • UV Resistant No
  • Write on Surface No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list