!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVATOR TURBOPRIME 1QT

ACTIVATOR TURBOPRIME 1QT

RUST-OLEUM

ACTIVATOR TURBOPRIME 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVATOR TURBOPRIME 1QT

ACTIVATOR TURBOPRIME 1QT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.17 / EACH

EHC: EHC :
Min Qty 4 = $700.68

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM241200
  • Mfr. Model # 241200
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 810
  • Shipping Weight 2.14 lbs

Product Details

Easy-to-mix, easy to apply high solids epoxy primer. Can be topcoated in as little as 1 hour. Penetrates and seals floor for maximum adhesion of topcoat. Low VOC protection against dust, water, mild chemicals, and an easy-to-clean surface. Must use base and activator. Order separately.

Technical Specs

  • ItemEpoxy Coating Activator
  • Coating TypeFloor Coating
  • FormulationPolyamine Epoxy
  • Coating ApplicationLow VOC
  • Surface TextureRough
  • ColourClear
  • Coverage Area400 to 460 sq ft/gal
  • Container Size1 qt
  • Container TypeCan
  • Activator RequiredYes
  • Dry Time to Recoat1 to 2 hr
  • Maximum Application Temperature85 Degrees F
  • Resin TypePolyamine Epoxy
  • StandardsSCAQMD
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Sub Brand Concrete Saver 6500
  • Base Type Solvent
  • Surface Material Concrete
  • Dry Time 8 to 14 hr
  • VOC Content Less Than 50 g/L
  • Colour Family Clears
  • Cure Time 8 to 14 hr
  • Application Method Roller, Squeegee
  • For Use With TurboPrime Epoxy Primer Base RLM241099
  • Minimum Application Temperature 40 Degrees F
  • Shelf Life 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list