!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVATOR TEMP 1USG

ACTIVATOR TEMP 1USG

RUST-OLEUM

ACTIVATOR TEMP 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVATOR TEMP 1USG

ACTIVATOR TEMP 1USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.98 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9103-402
  • Mfr. Model # 9103-402
  • UNSPSC # 31211803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.849 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • ItemLow VOC Low Temperature Epoxy Coating Activator
  • Coating TypeEpoxy Coating
  • Series Number9100
  • Coating ApplicationLow Temperature
  • Surface TextureRough, Smooth
  • FinishGloss
  • Dry Time22 to 26 hr
  • VOC Content250 g/L
  • Colour FamilyClears
  • Cure Time22 to 26 hr
  • Activator RequiredYes
  • Dry Time to Recoat24 hr to 1 yr
  • For Use With9100 Epoxy Mastic Coatings
  • Maximum Application Temperature60 Degrees F
  • Minimum Application Temperature60 Degrees F
  • Resin TypeEpoxy
  • SheenLow Gloss
  • StandardsUSDA Acceptable
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Formulation Epoxy
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Colour Clear
  • Coverage Area 125 to 225 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties Low Temperature Activator
  • Application Method Brush, Roller, Spray
  • Exposure Conditions Interior/Exterior
  • Heat Resistant Flammable
  • Maximum Temperature Resistance 300 Degrees F
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Shelf Life 3 yr
  • System Series 9100
  • UV Resistant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list