!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SF 7090 ACTIVATOR, 1 OZ BOTTLE, SOLVENTLESS, BLUE, LOW VISCOSITY

SF 7090 ACTIVATOR, 1 OZ BOTTLE, SOLVENTLESS, BLUE, LOW VISCOSITY

LOCTITE

SF 7090 ACTIVATOR, 1 OZ BOTTLE, SOLVENTLESS, BLUE, LOW VISCOSITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SF 7090 ACTIVATOR, 1 OZ BOTTLE, SOLVENTLESS, BLUE, LOW VISCOSITY

SF 7090 ACTIVATOR, 1 OZ BOTTLE, SOLVENTLESS, BLUE, LOW VISCOSITY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.37 / each

EHC: EHC :
Min Qty 22 = $1,328.14

Compliance and Restrictions

This product must be purchased in quantities of 22 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135287R
  • Mfr. Model # 135287
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This SF 7090 activator is blue and comes in a one ounce bottle. This activator features also recommended for large gaps, low viscosity, solvent-free, suitable where prevailing temperatures are as low as less than+59 Degrees f (less than+15 Degrees c).

Technical Specs

  • ItemActivator
  • Container TypeBottle
  • For Use on Adhesive TypeAnaerobic Adhesives
  • Product TypeActivator
  • SeriesSF 7090
  • Viscosity10 to 25 cP
  • BaseCopper Salt-Based, Aliphatic Amine-Based
  • Container Size 1 oz
  • Cured Colour Blue
  • On-Part Life 1 hr
  • Specific Gravity 1.03
  • Base Type Copper Salt-Based, Aliphatic Amine-Based
  • Primary Applications Cure Acceleration of Loctite Anaerobic Products
  • Features Also Recommended for Large Gaps, Low Viscosity, Solvent-Free, Suitable Where Prevailing Temperatures are as Low as Less Than+59 Degrees F ( Less Than+15 Degrees C)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list