!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVATOR 5GAL US

ACTIVATOR 5GAL US

RUST-OLEUM

ACTIVATOR 5GAL US close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVATOR 5GAL US

ACTIVATOR 5GAL US

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,200.88 / PAIL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9101-300
  • Mfr. Model # 9101-300
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.97 lbs

Technical Specs

  • ItemStandard Epoxy Coating Activator
  • Coating TypeEpoxy Coating
  • Series Number9100
  • Coating ApplicationStandard
  • Surface TextureRough, Smooth
  • ColourClear
  • Coverage Area125 to 225 sq ft/gal
  • Container Size5 gal
  • Container TypePail
  • Activator PropertiesStandard Activator
  • Application MethodBrush, Roller, Spray
  • For Use With9100 Epoxy Mastic Coatings
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resin TypeEpoxy
  • SheenGloss
  • StandardsUSDA Acceptable
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Formulation Epoxy
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Dry Time 6 to 12 hr
  • VOC Content 250 g/L
  • Colour Family Clears
  • Cure Time 6 to 12 hr
  • Activator Required Yes
  • Dry Time to Recoat 16 hr to 1 yr
  • Heat Resistant Flammable
  • Maximum Temperature Resistance 300 Degrees F
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Shelf Life 3 yr
  • System Series 9100
  • UV Resistant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list