!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 10/XL, ORANGE, NITRILE/PUR

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 10/XL, ORANGE, NITRILE/PUR

MICROFLEX

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 10/XL, ORANGE, NITRILE/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 10/XL, ORANGE, NITRILE/PUR

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 10/XL, ORANGE, NITRILE/PUR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.38 / pair

EHC: EHC :
Min Qty 72 = $819.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL97-013-10
  • Mfr. Model # 97-013-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 907
  • Shipping Weight 0.17 lbs

Product Details

This pair of ActivArmr(R), medium-duty, and cut-resistant gloves ensure high visibility with its orange colour. The gloves come in a size 10/extra large and features a 13-gauge thickness. The palms are nitrile and polyurethane covered to combine comfort and protection.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleActivArmr 97-013
  • Hand Protection StyleGlove
  • StandardsANSI Cut A2, ANSI Abrasion 4, EN 388: 4X32B, CE, REACH Compliant
  • Glove Coating MaterialNitrile, Polyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Glove Length230 to 270 mm
  • Glove Coating ColourOrange
  • Thickness13 ga
  • Pairs per Package72
  • ANSI/ISEA Puncture Level2
  • Palm MaterialNitrile, Polyurethane
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X32B
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Lining Material Fibre Glass, Polyester
  • Series ActivArmr
  • Silicone-Free No
  • Sold As Pair
  • Colour Orange
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list