!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES, ACTIVARMR/GUNN/13-GA, SZ 6/XS, 8 1/4 IN L, BLK/GRN/YLW, NEOPRENE/KEVLAR

CUT-RESIST GLOVES, ACTIVARMR/GUNN/13-GA, SZ 6/XS, 8 1/4 IN L, BLK/GRN/YLW, NEOPRENE/KEVLAR

ACTIVARMR

CUT-RESIST GLOVES, ACTIVARMR/GUNN/13-GA, SZ 6/XS, 8 1/4 IN L, BLK/GRN/YLW, NEOPRENE/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, ACTIVARMR/GUNN/13-GA, SZ 6/XS, 8 1/4 IN L, BLK/GRN/YLW, NEOPRENE/KEVLAR

CUT-RESIST GLOVES, ACTIVARMR/GUNN/13-GA, SZ 6/XS, 8 1/4 IN L, BLK/GRN/YLW, NEOPRENE/KEVLAR

ACTIVARMR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-813-6PP
  • Mfr. Model # 80-813-6PP
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.131 lbs

Product Details

Keep your hands clean and safe with this pair of ActivArmr(R), neoprene coated gloves that are cut-resistant. The glove size is 6/extra small with a length of 8 1/4 inches, and features a 13-gauge thickness as well as the materials of Kevlar(R), modacrylic and fiberglass on the palm. The gloves come in black, green and yellow and have a Gunn cut and a smooth coating finish.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level3
  • EN 407 Contact Heat Level1
  • StandardsANSI Abrasion 3, ANSI Cut A4, EN 388: 2X42C, EN 407: 412100, REACH Compliant
  • Glove PerformanceHigh Grip
  • Latex-FreeYes
  • Glove Coating CoveragePalm and Fingers
  • Glove Coating FinishSmooth
  • Thickness13 ga
  • Pairs per Package144
  • ANSI/ISEA Puncture Force119 N
  • ColourBlack, Green, Yellow
  • ANSI/ISEA Cut Level A4
  • Hand Protection Style Glove
  • EN 388 Rating 2X42C
  • Glove Hand Style Left and Right
  • Glove Coating Material Neoprene
  • Finger Coverage Full Finger
  • Glove Length 8 1/4 in
  • Series 80-813
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 4
  • Palm Material Kevlar(R), Modacrylic, Fibreglass, Neoprene
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list