!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT & ACETAL SLEEVE: BRASS, COMPRESSION, FOR 5/16 IN TUBE OD, 7/16-24 THREAD

NUT & ACETAL SLEEVE: BRASS, COMPRESSION, FOR 5/16 IN TUBE OD, 7/16-24 THREAD

PARKER

NUT & ACETAL SLEEVE: BRASS, COMPRESSION, FOR 5/16 IN TUBE OD, 7/16-24 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT & ACETAL SLEEVE: BRASS, COMPRESSION, FOR 5/16 IN TUBE OD, 7/16-24 THREAD

NUT & ACETAL SLEEVE: BRASS, COMPRESSION, FOR 5/16 IN TUBE OD, 7/16-24 THREAD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE61P5
  • Mfr. Model # 61P-5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1783
  • Shipping Weight 2.0 lbs

Product Details

This Poly-Tite series nut and acetal sleeve has a length of 11/32 inch, a maximum operating pressure of 150 psi and is designed for the following applications: air and non-potable water. It has an operating temperature of 0 Degrees F to 150 Degrees F, and is made of brass. In addition, it is a nut/acetal sleeve, with an imperial system of measurement, and 7/16"-24 thread. Plus, it has a compression connection type and ¼ inch hex size.

Technical Specs

  • ItemNut and Acetal Sleeve
  • Fitting MaterialBrass
  • Maximum Operating Temperature150 Degrees F
  • Thread Size7/16"-24
  • System of MeasurementImperial
  • SeriesPoly-tite
  • Fitting Connection TypeCompression
  • Minimum Operating Temperature0 Degrees F
  • Application Air, Non-Potable Water
  • Maximum Operating Pressure 150 psi
  • Overall Length 11/32 in
  • Specific Fitting Shape Nut/Acetal Sleeve
  • Compatible Tube Outer Diameter 5/16 in
  • Compatible Tube Material Thermoplastic
  • Hex Size 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list