!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACCESSORY TRAY,SMALL

ACCESSORY TRAY,SMALL

WESTWARD

ACCESSORY TRAY,SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCESSORY TRAY,SMALL

ACCESSORY TRAY,SMALL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZJ1
  • Mfr. Model # 5MZJ1
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Clear plastic material. For use with jobsite storage bags or separate as an organizational tool.

Technical Specs

  • ItemTool Case
  • Overall Depth5 1/2 in
  • Overall Width7 in
  • ColourClear
  • Number of Compartments12
  • Body Gauge1 mm
  • ConfigurationIndividual Tool Box
  • Includes KeysNo
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included0
  • StackableNo
  • Total Storage Capacity69 cu in
  • Material Plastic
  • Overall Height 1 3/4 in
  • Locking System None
  • Includes Drawers No
  • Body Finish Unfinished
  • Closure Type Clasp
  • Includes Casters No
  • Lid Style Hinged
  • Number of Dividers 0
  • Number of Handles 0
  • Number of Trays 0
  • Total Load Capacity 12 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms