!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACCESSORY TRAY,LARGE,

ACCESSORY TRAY,LARGE,

WESTWARD

ACCESSORY TRAY,LARGE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCESSORY TRAY,LARGE,

ACCESSORY TRAY,LARGE,

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZJ0
  • Mfr. Model # 5MZJ0
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Clear plastic material. For use with jobsite storage bags or separate as an organizational tool.

Technical Specs

  • ItemTool Case
  • Overall Depth8 3/4 in
  • Overall Width14 in
  • ColourClear
  • Number of Compartments28
  • Body Gauge1 mm
  • ConfigurationIndividual Tool Box
  • Includes CastersNo
  • Lid StyleHinged
  • Number of Dividers0
  • Number of Handles0
  • Number of Trays0
  • Total Load Capacity30 lb
  • Material Plastic
  • Overall Height 1 3/4 in
  • Locking System None
  • Includes Drawers No
  • Body Finish Unfinished
  • Closure Type Clasp
  • Features 28 Adjustable Slots
  • Includes Keys No
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Stackable No
  • Total Storage Capacity 242 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list