!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SF 7452 ACCELERATOR, 1.75 OZ BOTTLE, CLEAR, SILICONE, MULTI-PURPOSE

SF 7452 ACCELERATOR, 1.75 OZ BOTTLE, CLEAR, SILICONE, MULTI-PURPOSE

LOCTITE

SF 7452 ACCELERATOR, 1.75 OZ BOTTLE, CLEAR, SILICONE, MULTI-PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SF 7452 ACCELERATOR, 1.75 OZ BOTTLE, CLEAR, SILICONE, MULTI-PURPOSE

SF 7452 ACCELERATOR, 1.75 OZ BOTTLE, CLEAR, SILICONE, MULTI-PURPOSE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.38 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2765353
  • Mfr. Model # 2765353
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This SF 7452 accelerator is amber and comes in a 1.75 ounce bottle. Adhesive and sealant accelerators increase an adhesive's cure speed to quickly bond materials. These accelerators work with instant adhesives and large, gap-filling applications where there isn't enough moisture present to cure sealant on its own.

Technical Specs

  • ItemAccelerator
  • Container TypeBottle
  • For Use on Adhesive TypeInstant Adhesives
  • Product TypeAccelerator
  • SeriesSF 7452
  • VOC Content Weight80 g/L
  • Primary ApplicationsCA Adhesive Cure Accelerator
  • Dry Time30 sec
  • Container Size 1.75 oz
  • Cured Colour Amber
  • On-Part Life 5 min
  • Specific Gravity 0.79
  • Base Type Acetone-Based
  • Viscosity 0.4 cP
  • Base Acetone
  • Features Transparent
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list