!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACCELERATOR 1QT

ACCELERATOR 1QT

RUST-OLEUM

ACCELERATOR 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCELERATOR 1QT

ACCELERATOR 1QT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.90 / EACH

EHC: EHC :
Min Qty 4 = $883.60

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM239503
  • Mfr. Model # 239503
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 808
  • Shipping Weight 2.535 lbs

Product Details

V6400 System industrial choice(R) DTM 340 VOC alkyd enamels, alkyd accelerator. A clear liquid, isocyanate blend additive for low VOC alkyd coatings. Reduces the tack free drying time.

Technical Specs

  • ItemAlkyd Accelerator
  • Coating TypeAlkyd Accelerator
  • Coating ApplicationLow VOC
  • ColourClear
  • Container Size1 qt
  • Container TypeBottle
  • FinishNone
  • StandardsCalifornia Proposition 65, CERCLA - SARA Hazard Category, SARA Section 313, TSCA 12(b)
  • Use LocationExterior
  • Activator, Base, Paint or Primer Activator
  • Number of Components 1-Step System
  • Base Type Solvent
  • VOC Content Less Than250 g/L
  • Colour Family Clears
  • Activator Required No
  • For Use With 250 VOC and 340 VOC Alkyd Enamels
  • System Series 7400
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list