!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC CLAMP METER / HVAC

AC CLAMP METER / HVAC

MILWAUKEE

AC CLAMP METER / HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC CLAMP METER / HVAC

AC CLAMP METER / HVAC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2236-20
  • Mfr. Model # 2236-20
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

Clamp on ammeter, digital, 600 amps AC, 600 microamps DC, voltage 600AC, voltage 600DC, true RMS, -40 to 400 degree C temperature range, 4,000 uF capacitance, audible continuity, non-contact voltage measurement, LED worklight, diode test, CAT III 600V. Includes test leads, battery, type K temp probe and instructions.

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT III 600 V
  • Data HoldYes
  • Auto RangingYes
  • Digital/AnalogDigital
  • IncludesClamp Meter for HVAC/R (2236-20), Dual Banana Thermocouple, Electrical Test Lead Set, AA Batteries, Manual
  • MemoryMax/Min
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • Special Features Measures Up to 600 A AC/DC, Large 1.30" Jaw Opening, Thin Jaw Profile for Easier Wire Measurement in Panels or in Bundles, Wide Voltage Range to 600 AC/DC Volts, True-RMS for Accurate Measurement in All Applications, Built-in Voltage Detector and LED Work Light, Frequency Measurement, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over-Molding Increases Durability and User Grip, Cat III 600 V for Increased Safety
  • Auto Power Off Yes
  • Calibration Frequency 50 - 60 Hz
  • Frequency Counter 1 Hz to 10 kHz
  • Manufacturers Warranty Length 5 yr.
  • Peak Hold Yes
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list