!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT SOCK, ABSORBS 12 GALLONS, YELLOW, 3 IN X 4 FT, POLYPROPYLENE/CELLULOSE, CASE OF 12

ABSORBENT SOCK, ABSORBS 12 GALLONS, YELLOW, 3 IN X 4 FT, POLYPROPYLENE/CELLULOSE, CASE OF 12

BRADY SPC ABSORBENTS

ABSORBENT SOCK, ABSORBS 12 GALLONS, YELLOW, 3 IN X 4 FT, POLYPROPYLENE/CELLULOSE, CASE OF 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT SOCK, ABSORBS 12 GALLONS, YELLOW, 3 IN X 4 FT, POLYPROPYLENE/CELLULOSE, CASE OF 12

ABSORBENT SOCK, ABSORBS 12 GALLONS, YELLOW, 3 IN X 4 FT, POLYPROPYLENE/CELLULOSE, CASE OF 12

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.83 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORCH412
  • Mfr. Model # CH412
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This yellow high-visibility BrightSorb polypropylene absorbent sock is moldable, conforming to uneven surfaces. It features safety signage on its surface and polypropylene and has cellulose filling for great absorbency. Treated with a surfactant, this 3-inch x 4-foot sock can absorb up to 12 gallons of liquid and is sold in a case of 12.

Technical Specs

  • ItemAbsorbent Sock
  • Fluids AbsorbedHarsh Chemicals
  • Volume Absorbed Per Sock/Boom1 gal
  • ColourBlack, Red, Yellow
  • Length48 in
  • Outside Skin MaterialPolypropylene
  • FloatingNo
  • UV ResistantNo
  • Specialized ApplicationsMachinery
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Product Type Sorbent Sock
  • For Use With Chemical or Metal Type Aggressive Chemicals
  • Volume Absorbed per Pkg. 12 gal
  • Diameter 3 in
  • Filler Material Polypropylene
  • Sock/Boom Profile Round
  • Static Dissipative No
  • Printed Message Caution
  • Connector Type Hook
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list