!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD, OIL ONLY/HYDROCARBON, 30 X 150 IN, POLYPROPYLENE

SORBENT PAD, OIL ONLY/HYDROCARBON, 30 X 150 IN, POLYPROPYLENE

CAN-ROSS

SORBENT PAD, OIL ONLY/HYDROCARBON, 30 X 150 IN, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD, OIL ONLY/HYDROCARBON, 30 X 150 IN, POLYPROPYLENE

SORBENT PAD, OIL ONLY/HYDROCARBON, 30 X 150 IN, POLYPROPYLENE

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.39 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGCG150
  • Mfr. Model # CG150
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 998
  • Shipping Weight 23.3 lbs

Product Details

This reliable sorbent roll is used to absorb oil and hydrocarbon-based liquids. Made of polypropylene, this water-repellent fabric comes in both lightweight and midweight and measures 30 x 150 inches.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedOil Based Liquids
  • MaterialPolypropylene
  • Perforated Size7 1/2 in x 15 in
  • DimpledYes
  • Coverstock MaterialSpunbond
  • Number of Pads100
  • Width30 in
  • NeutralizingNo
  • FloatingYes
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • SeriesMRO Plus
  • Adhesive BackingNo
  • FeaturesCG Products Will Repel Water and Absorb Oil And Hydrocarbon-Based Liquids. CGU Products Are Non-Selective And Will Absorb All Non-Aggressive Liquids
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 30 gal
  • Perforated Yes
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bag
  • Length 150 ft
  • Diameter 14 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour White
  • Specialized Applications Industrial, Marine, MRO, Oil and Gas
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories