!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PILLOW, 8 X 18 IN, 23 GALLON/PACK, 1 GAL/PILLOW, BOX, GREY, 20 PK

ABSORBENT PILLOW, 8 X 18 IN, 23 GALLON/PACK, 1 GAL/PILLOW, BOX, GREY, 20 PK

SPILLTECH

ABSORBENT PILLOW, 8 X 18 IN, 23 GALLON/PACK, 1 GAL/PILLOW, BOX, GREY, 20 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PILLOW, 8 X 18 IN, 23 GALLON/PACK, 1 GAL/PILLOW, BOX, GREY, 20 PK

ABSORBENT PILLOW, 8 X 18 IN, 23 GALLON/PACK, 1 GAL/PILLOW, BOX, GREY, 20 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.59 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEGPIL818
  • Mfr. Model # GPIL818
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.545 lbs

Product Details

This absorbent pillow is grey. Along with meeting the standards for 29 CFR 1910.120(j)1, 33 CFR 154.1047(c)2, 40 CFR 112.7(c)1, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)2, this sorbent pillow absorbs high volume leaks and spills of oils, coolants, solvents or water. It includes 20 pillows, in addition to 23 gallons absorbed per package and is designed for use in the following applications: tight spaces. It measures 18 inch length x 8 inch width.

Technical Specs

  • ItemAbsorbent Pillow
  • Fluids AbsorbedUniversal
  • Width8 in
  • Volume Absorbed Per Pillow/Blanket1 gal
  • Filler MaterialPoly Blend
  • Recycled Content (%)100%
  • Drip Tray IncludedNo
  • UV ResistantNo
  • Printed PictogramNo Symbol
  • Includes(20) Pillows
  • FeaturesAbsorbs High Volume Leaks and Spills of Oils, Coolants, Solvents or Water
  • Product Type Sorbent Pillow
  • Length 18 in
  • Colour Grey
  • Volume Absorbed per Pkg. 23 gal
  • Outside Skin Material Spunbound Polypropylene
  • Package Type Box
  • Static Dissipative No
  • Printed Message No Message
  • Specialized Applications Tight Spaces
  • Standards 29 CFR 1910.120(j)(1), 33 CFR 154.1047(c)(2), 40 CFR 112.7(c)(1), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list