!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 23 OZ ABSORBED PER PAD, 18 GALLON, BALE, YELLOW, 100 PK

ABSORBENT PAD, 23 OZ ABSORBED PER PAD, 18 GALLON, BALE, YELLOW, 100 PK

CONDOR

ABSORBENT PAD, 23 OZ ABSORBED PER PAD, 18 GALLON, BALE, YELLOW, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 23 OZ ABSORBED PER PAD, 18 GALLON, BALE, YELLOW, 100 PK

ABSORBENT PAD, 23 OZ ABSORBED PER PAD, 18 GALLON, BALE, YELLOW, 100 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.87 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR145310
  • Mfr. Model # 145310
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Product Details

This absorbent pad is made of polypropylene and is yellow. This sorbent pad features suitable for use around machinery, under leaky pipes, and in high traffic areas. It has 18 gallons absorbed per package and is designed for use with citric acid, hydrofluoric acid, and sodium hydroxide. It measures 19 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedHarsh Chemicals
  • Volume Absorbed Per Pad23 oz
  • MaterialPolypropylene
  • PerforatedNo
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockNo
  • Number of Pads100
  • Width15 in
  • ColourYellow
  • Adhesive BackingNo
  • FeaturesSuitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
  • Volume Absorbed per Pkg. 18 gal
  • Number of Layers 1-ply
  • Perforated Size Not Perforated
  • Dimpled Yes
  • Package Type Bale
  • Length 19 in
  • Static Dissipative No
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list