!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, WHITE, 100 PK

ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, WHITE, 100 PK

SPILLTECH

ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, WHITE, 100 PK close
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
ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, WHITE, 100 PK

ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, WHITE, 100 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.63 / PACKAGE of 100
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
  • Item # SLEWPM
  • Mfr. Model # WP-M
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Product Details

This WP series absorbent pad is made of polypropylene and is white. Along with meeting the standards for 29 CFR and 49 CFR, this sorbent pad absorbs leaks, spills, and overspray, for light-duty industrial and maintenance applications, is not wringable, is not flame resistant, has 20 gallons absorbed per package and is designed for use with oil and in the following applications: oil-only. It measures 18 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Pad0.2 gal
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Width7 1/2 in
  • DimpledYes
  • Package TypeBag
  • Length18 in
  • Flame ResistantNo
  • UV ResistantNo
  • WringableNot Wringable
  • Specialized ApplicationsOil-Only
  • Standards29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 20 gal
  • Number of Layers 1-ply
  • Perforated Size 7 1/2 in x 18 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Number of Pads 100
  • Width 15 in
  • Static Dissipative No
  • Foot Traffic No
  • Colour White
  • Series WP
  • Dispenser Box No
  • Features Absorbs Leaks, Spills, and Overspray, For Light-Duty Industrial and Maintenance Applications