!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 0.2398 GALLON ABSORBED PER PAD, 24 GALLON, GREY, 100 PK

ABSORBENT PAD, 0.2398 GALLON ABSORBED PER PAD, 24 GALLON, GREY, 100 PK

SPILLTECH

ABSORBENT PAD, 0.2398 GALLON ABSORBED PER PAD, 24 GALLON, GREY, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 0.2398 GALLON ABSORBED PER PAD, 24 GALLON, GREY, 100 PK

ABSORBENT PAD, 0.2398 GALLON ABSORBED PER PAD, 24 GALLON, GREY, 100 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.49 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEGPC100S
  • Mfr. Model # GPC100S
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Product Details

This GPC series absorbent pad is made of cellulose and is grey. Along with meeting the standards for 29 CFR 1910.22(a)2, this sorbent pad features for large spills and high-volume leaks, high-loft core, is not flame resistant and has 24 gallons absorbed per package and is designed for universal use. It measures 15 inch length x 19 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad0.2398 gal
  • MaterialCellulose
  • PerforatedYes
  • Perforation Along Width7 1/2 in
  • DimpledNo
  • Package TypeDispenser Box
  • Length15 in
  • Flame ResistantNo
  • UV ResistantNo
  • ColourGrey
  • SeriesGPC
  • Dispenser BoxYes
  • FeaturesFor Large Spills and High-Volume Leaks, High-Loft Core
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 24 gal
  • Number of Layers 1-ply
  • Perforated Size 7 1/2 in x 19 in
  • Recycled Content (%) 70%
  • Includes Coverstock No
  • Number of Pads 100
  • Width 19 in
  • Static Dissipative No
  • Foot Traffic No
  • Specialized Applications Universal
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list