!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 0.1404 GAL ABSORBED PER PAD, 28 GAL, POLY BAG, 19 IN,200 PK

ABSORBENT PAD, 0.1404 GAL ABSORBED PER PAD, 28 GAL, POLY BAG, 19 IN,200 PK

SPILLTECH

ABSORBENT PAD, 0.1404 GAL ABSORBED PER PAD, 28 GAL, POLY BAG, 19 IN,200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 0.1404 GAL ABSORBED PER PAD, 28 GAL, POLY BAG, 19 IN,200 PK

ABSORBENT PAD, 0.1404 GAL ABSORBED PER PAD, 28 GAL, POLY BAG, 19 IN,200 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $182.11 / pkg. of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEBPF200S
  • Mfr. Model # BPF200S
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Product Details

This BPF series absorbent pad is made of polypropylene and is blue. Along with meeting the standards for 29 CFR and 49 CFR, this sorbent pad features industrial cleanup applications, is not wringable, is not flame resistant and has 28 gallons absorbed per package and is designed for use with oil and in the following applications: oil-only. It measures 19 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Pad0.1404 gal
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Width7 1/2 in
  • DimpledYes
  • Coverstock MaterialFibre
  • Number of Pads200
  • Width15 in
  • Static DissipativeNo
  • Foot TrafficYes
  • ColourBlue
  • SeriesBPF
  • Dispenser BoxNo
  • FeaturesIndustrial Cleanup Applications
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 28 gal
  • Number of Layers 3-ply
  • Perforated Size 7 1/2 in x 19 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Package Type Bag
  • Length 19 in
  • Flame Resistant No
  • UV Resistant No
  • Wringable Not Wringable
  • Specialized Applications Oil-Only
  • Standards 29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
  • Adhesive Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list