!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD, UNIVERSAL/HAZMAT, YELLOW, 17 X 19 IN, BALE 100

SORBENT PAD, UNIVERSAL/HAZMAT, YELLOW, 17 X 19 IN, BALE 100

CAN-ROSS

SORBENT PAD, UNIVERSAL/HAZMAT, YELLOW, 17 X 19 IN, BALE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD, UNIVERSAL/HAZMAT, YELLOW, 17 X 19 IN, BALE 100

SORBENT PAD, UNIVERSAL/HAZMAT, YELLOW, 17 X 19 IN, BALE 100

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $427.45 / BALE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGU100
  • Mfr. Model # U100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 999
  • Shipping Weight 17.73 lbs

Product Details

This universal and hazardous material sorbent pad absorbs acids, oils, and water. Its yellow colour helps to identify it as hazardous waste. Each bale has 100 pads measuring 17 x 19 inches each.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedAcids, Bodily Fluids, Caustics, Formaldehyde, Fuels, Lyes, Poisons, Solvents
  • MaterialPolypropylene
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockYes
  • Package TypeBag
  • Length19 in
  • NeutralizingNo
  • FloatingNo
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • SeriesMRO Plus
  • Adhesive BackingNo
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 33 gal
  • Perforated No
  • Dimpled Yes
  • Coverstock Material Fine Fibre
  • Number of Pads 200
  • Width 17 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour Yellow
  • Specialized Applications Chemical Industry, Healthcare, Industrial, MRO, Oil and Gas
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list