!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD, OIL ONLY, ECONOMY, 17 X 19 IN, POLYPROPYLENE, BALE 100

SORBENT PAD, OIL ONLY, ECONOMY, 17 X 19 IN, POLYPROPYLENE, BALE 100

CAN-ROSS

SORBENT PAD, OIL ONLY, ECONOMY, 17 X 19 IN, POLYPROPYLENE, BALE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD, OIL ONLY, ECONOMY, 17 X 19 IN, POLYPROPYLENE, BALE 100

SORBENT PAD, OIL ONLY, ECONOMY, 17 X 19 IN, POLYPROPYLENE, BALE 100

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.36 / BALE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGOB100
  • Mfr. Model # OB100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 999
  • Shipping Weight 13.65 lbs

Product Details

Each sorbent pad is used to absorb oils with oil-based liquids, allowing it to float yet repel water. This pad measures 17 x 19 inches which is made from polypropylene fabric and manufactured from an economy grade.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil Based Liquids
  • MaterialPolypropylene
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockNo
  • Number of Pads1
  • Width17 in
  • Flame ResistantNo
  • Static DissipativeNo
  • Foot TrafficNo
  • ColourWhite
  • Specialized ApplicationsIndustrial, Marine, MRO, Oil and Gas
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 28.5 gal
  • Perforated No
  • Dimpled Yes
  • Package Type Bag
  • Length 19 in
  • Neutralizing No
  • Floating Yes
  • UV Resistant No
  • Wringable Not Wringable
  • Printed Message No Message
  • Series MRO Plus
  • Adhesive Backing No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list