!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD, OIL ONLY, 15 X 15 IN, HYDROCARBON, BALE 100

SORBENT PAD, OIL ONLY, 15 X 15 IN, HYDROCARBON, BALE 100

CAN-ROSS

SORBENT PAD, OIL ONLY, 15 X 15 IN, HYDROCARBON, BALE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD, OIL ONLY, 15 X 15 IN, HYDROCARBON, BALE 100

SORBENT PAD, OIL ONLY, 15 X 15 IN, HYDROCARBON, BALE 100

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.43 / BALE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGCG100
  • Mfr. Model # CG100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 998
  • Shipping Weight 8.03 lbs

Product Details

This sorbent pad is used to repel water and absorb oil and hydrocarbon-based liquids. Each one measures 15 x 15 inches and is available in both lightweight and mid-weight materials which contain 100 per bale.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil Based Liquids
  • MaterialPolypropylene
  • Perforated Size7 1/2 in x 15 in
  • DimpledYes
  • Coverstock MaterialSpunbond
  • Number of Pads100
  • Width15 in
  • Flame ResistantNo
  • Static DissipativeNo
  • Foot TrafficNo
  • ColourWhite
  • Specialized ApplicationsIndustrial, Marine, MRO, Oil and Gas
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 12.6 gal
  • Perforated Yes
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bag
  • Length 15 in
  • Neutralizing No
  • Floating Yes
  • UV Resistant No
  • Wringable Not Wringable
  • Printed Message No Message
  • Series MRO Plus
  • Adhesive Backing No
  • Features CG Products Will Repel Water and Absorb Oil And Hydrocarbon-Based Liquids. CGU Products Are Non-Selective And Will Absorb All Non-Aggressive Liquids
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list