!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT MAT, PINK, 20 X 25 IN, 20-29 GALLON, 22 GALLON PER PKG, POLYPROPYLENE, PADS 100

ABSORBENT MAT, PINK, 20 X 25 IN, 20-29 GALLON, 22 GALLON PER PKG, POLYPROPYLENE, PADS 100

PIG

ABSORBENT MAT, PINK, 20 X 25 IN, 20-29 GALLON, 22 GALLON PER PKG, POLYPROPYLENE, PADS 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT, PINK, 20 X 25 IN, 20-29 GALLON, 22 GALLON PER PKG, POLYPROPYLENE, PADS 100

ABSORBENT MAT, PINK, 20 X 25 IN, 20-29 GALLON, 22 GALLON PER PKG, POLYPROPYLENE, PADS 100

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.97 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT301
  • Mfr. Model # MAT301
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This pink polypropylene absorbent mat is used to soak up spills with 20 to 29 gallons of the product absorbs and 22 gallons of the product absorbs per package. Each bag of 100 pads measures 20 inches x 15 inches.

Technical Specs

  • ItemAbsorbent Mat Pad
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad28 oz
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Length10 in
  • DimpledYes
  • Package TypeBag
  • Length20 in
  • NeutralizingNo
  • FloatingNo
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • Standards29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Bases, Corrosives, Hazardous Chemicals, Universal
  • Volume Absorbed per Pkg. 22 gal
  • Number of Layers 8-ply
  • Perforated Size 10 in x 15 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Number of Pads 100
  • Width 15 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic No
  • Colour Pink
  • Series MAT
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list