!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSOLUTE DIGITAL CALIPER,0 TO 6 IN

ABSOLUTE DIGITAL CALIPER,0 TO 6 IN

MITUTOYO

ABSOLUTE DIGITAL CALIPER,0 TO 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSOLUTE DIGITAL CALIPER,0 TO 6 IN

ABSOLUTE DIGITAL CALIPER,0 TO 6 IN

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $472.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT50017130CAL
  • Mfr. Model # 500-171-30CAL
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution0.0005 in/0.01 mm
  • IP RatingNot Rated
  • Data Output TypeCabled
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Dust ResistantYes
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Maximum Measurement - Inch6 in
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Minimum Measurement - mm0 mm
  • Battery SizeSR44
  • Compatible SPC CableMfr. No. 959149: Mfr. No. 959150
  • Water ResistantNo
  • FunctionsOrigin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
  • Graduations - Upper Scale6 in
  • Includes CaseYes
  • Jaw ShapeStandard
  • Repeatability0.0005 in/0.01 mm
  • Range 0 in to 6 in, 0 to 150 mm
  • Accuracy +/-0.001 in
  • SPC Output Yes
  • Long Form Calibration Certificate Yes
  • Caliper Material Stainless Steel
  • Coolant Resistant No
  • Included Certification Long Form Calibration Certificate Traceable to NIST
  • Jaw Depth 2 33/64 in
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - mm 150 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Display Type LCD
  • Case Type Plastic Case
  • Data Output Connection Type Digimatic
  • Depth Rod Shape Rectangular
  • Graduations - Lower Scale 0 in
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 55/64 in
  • Linear Encoder Type Electrostatic Capacitance
  • With Locking Nut Yes
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list