ABRASIVE UTILITY ROLL, 1 IN W X 150 FT L, ALUMINUM OXIDE, P220 GRIT, J WEIGHT CLOTH, K225, P220
ABRASIVE UTILITY ROLL, 1 IN W X 150 FT L, ALUMINUM OXIDE, P220 GRIT, J WEIGHT CLOTH, K225, P220
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metalite K225 cloth roll (1 inch x 50 yards) is designed for fast and easy sanding of various surfaces. Improved J-wt backing, advanced full resin bond system, premium P-graded aluminium oxide abrasive and a superior comfortability.
Technical Specs
Item Abrasive Utility Roll
Abrasive Material Aluminum Oxide
Backing Material Cloth
Coating Coverage Closed
Grade Very Fine
Series K225
Overall Width 1 in
Abrasive Type Coated
Attachment Type PSA
Backing Weight J
Colour Brown
Grit P220
Overall Length 150 ft
Related Products
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.77
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.79
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.21
/ EACH