!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, HOOKIT, 800 GRIT, FINE ABR, WET/DRY, BROWN, 7 X 5 1/2 IN, AL OX, FILM

SANDING SHEET, HOOKIT, 800 GRIT, FINE ABR, WET/DRY, BROWN, 7 X 5 1/2 IN, AL OX, FILM

3M

SANDING SHEET, HOOKIT, 800 GRIT, FINE ABR, WET/DRY, BROWN, 7 X 5 1/2 IN, AL OX, FILM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, HOOKIT, 800 GRIT, FINE ABR, WET/DRY, BROWN, 7 X 5 1/2 IN, AL OX, FILM

SANDING SHEET, HOOKIT, 800 GRIT, FINE ABR, WET/DRY, BROWN, 7 X 5 1/2 IN, AL OX, FILM

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.31 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM34340
  • Mfr. Model # 34340
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.743 lbs

Product Details

This brown Hookit sanding sheet measures 7 x 5 1/2 inches. This item has 800 grit fine-grade aluminum oxide abrasive grain and film back. It is designed for wet or dry sanding on hard-to-reach areas and edges and can be used by hand or machine.

Technical Specs

  • ItemAbrasive Sheet
  • Abrasive MaterialAluminum Oxide
  • GritP800
  • Overall Length6 13/16 in
  • Attachment TypeHook-and-Loop
  • GradeFine
  • Abrasive Type Coated
  • Backing Material Film
  • Series 270J
  • Overall Width 5 1/2 in
  • Colour Brown
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list