!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE RUBBING COMPOUND, 1 QT CONTAINER SIZE, LIQUID, 16.2% VOC CONTENT W %, BOTTLE, 6 PK

ABRASIVE RUBBING COMPOUND, 1 QT CONTAINER SIZE, LIQUID, 16.2% VOC CONTENT W %, BOTTLE, 6 PK

3M

ABRASIVE RUBBING COMPOUND, 1 QT CONTAINER SIZE, LIQUID, 16.2% VOC CONTENT W %, BOTTLE, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE RUBBING COMPOUND, 1 QT CONTAINER SIZE, LIQUID, 16.2% VOC CONTENT W %, BOTTLE, 6 PK

ABRASIVE RUBBING COMPOUND, 1 QT CONTAINER SIZE, LIQUID, 16.2% VOC CONTENT W %, BOTTLE, 6 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.26 / PKG of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM36060
  • Mfr. Model # 36060
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemAbrasive Rubbing Compound
  • Container TypeBottle
  • Product FormLiquid
  • VOC Content Weight Percentage16.2%
  • FeaturesRubbing Compound for Removing P1200 or Finer Sand Scratches, Formulated for a Broad Range of User Conditions without Sticking or Leaving Residual Film, Holds better on Compounding Pads for Reduced Sling, Mess and Cleanup Time, Paint Finishing System for Showroom Grade Finishes, Smooth-Handling Compound Reduces Powdering and Leaves a Refined Finish on All Auto Paint Surfaces, Works Especially well on Many Newer, Harder to Buff Clear Coats
  • Minimum pH Level7.5
  • Series Perfect-It EX AC Rubbing Compound
  • Container Size 1 qt
  • Colour White
  • Application Method Buffer
  • Maximum pH Level 9
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list