!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-OFF WHEEL, FOR STEEL, TYPE 1, 80 GRIT, 2,770 RPM, 13 3/4 IN X 2.5MM X 1 1/4 IN, ALUMINUM OXIDE

CUT-OFF WHEEL, FOR STEEL, TYPE 1, 80 GRIT, 2,770 RPM, 13 3/4 IN X 2.5MM X 1 1/4 IN, ALUMINUM OXIDE

NORTON

CUT-OFF WHEEL, FOR STEEL, TYPE 1, 80 GRIT, 2,770 RPM, 13 3/4 IN X 2.5MM X 1 1/4 IN, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, FOR STEEL, TYPE 1, 80 GRIT, 2,770 RPM, 13 3/4 IN X 2.5MM X 1 1/4 IN, ALUMINUM OXIDE

CUT-OFF WHEEL, FOR STEEL, TYPE 1, 80 GRIT, 2,770 RPM, 13 3/4 IN X 2.5MM X 1 1/4 IN, ALUMINUM OXIDE

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.84 / EACH

EHC: EHC :
Min Qty 10 = $668.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66253322156
  • Mfr. Model # 66253322156
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs

Product Details

Measuring 13 3/4 inches x 2.5 millimetres x 1 1/4 inches, this type one cut-off wheel has a maximum RPM of 2,770, an aluminum oxide abrasive grain, and 80 grit. This wheel is suitable for cutting soft carbon steels, tool steels, and super alloys.

Technical Specs

  • ItemCut-Off Wheel
  • Grit80
  • Connector TypeArbor
  • Overall Thickness2.5 mm
  • Primary Material ApplicationSoft Carbon Steel, Super Alloys, Tool Steel
  • SpecificationML-214
  • Reinforced StatusNon-Reinforced
  • ColourBrown
  • Abrasive Material Aluminum Oxide
  • Connector Size 32 mm
  • Overall Diameter 350 mm
  • Compatible Tool Type Chop Saw, Chop Stroke Machine
  • Wheel Type Type 1/41
  • Maximum Operating Speed 2,770 RPM
  • Bond Type B24
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories