ABRASIVE CUT-OFF WHEEL, TYPE 1, 12 IN X 7/64 IN X 1 IN, ALUMINUM OXIDE, 24 GRIT, A24R
ABRASIVE CUT-OFF WHEEL, TYPE 1, 12 IN X 7/64 IN X 1 IN, ALUMINUM OXIDE, 24 GRIT, A24R
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Chop saw wheel for general purpose metal cutting. 12 x 7/64 x 1. Max. RPM 5,000.
Technical Specs
- ItemAbrasive Cut-Off Wheel
- Grit24
- Connector TypeUnthreaded Hole
- Overall Thickness0.1094 in
- Primary Material ApplicationSteel
- Wheel TypeType 1
- Maximum Operating Speed5,000 RPM
- Abrasive Material Aluminum Oxide
- Connector Size 1 in
- Overall Diameter 12 in
- Compatible Tool Type Chop Saw
- Series A24R
- Specification A24R
- Country of Origin Canada
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.12
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.19
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.88
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.24
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.24
/ EACH
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.42
/ EACH