!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE CLOTH BELT, FOR METAL/WOOD WORK, CS310X SERIES, 60 GRIT, 48 X 6 IN, COTTON

ABRASIVE CLOTH BELT, FOR METAL/WOOD WORK, CS310X SERIES, 60 GRIT, 48 X 6 IN, COTTON

KLINGSPOR

ABRASIVE CLOTH BELT, FOR METAL/WOOD WORK, CS310X SERIES, 60 GRIT, 48 X 6 IN, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE CLOTH BELT, FOR METAL/WOOD WORK, CS310X SERIES, 60 GRIT, 48 X 6 IN, COTTON

ABRASIVE CLOTH BELT, FOR METAL/WOOD WORK, CS310X SERIES, 60 GRIT, 48 X 6 IN, COTTON

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.71 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS302702
  • Mfr. Model # 302702
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This CS310X series abrasive cloth belt measures 48 x 6 inches and is for metal and wood working. This coated 60-grit belt has a cotton backing for heavy duty applications and a long service life.

Technical Specs

  • ItemAbrasive Belt
  • Abrasive TypeCoated
  • SeriesCS 310 X
  • Overall Width6 in
  • Backing WeightX
  • Bond TypeResin
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Overall Length 48 in
  • Backing Material Cotton
  • Belt Joint Type Butt Joint
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list