PLUG, ⅜ IN THREAD, 250 ° F, STEEL, 2.06 IN L, 300 PSI AT 70 F, ¾ IN OUTSIDE DIAMETER, ⅜ IN ID, NPT CONNECTION
PLUG, ⅜ IN THREAD, 250 ° F, STEEL, 2.06 IN L, 300 PSI AT 70 F, ¾ IN OUTSIDE DIAMETER, ⅜ IN ID, NPT CONNECTION
MILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
ARO 310 AA style interchange plug is a heavy-duty steel, push type coupler. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degrees F. Locking balls (where applicable) stainless steel.
Technical Specs
Item Plug
Material Steel
Hose Fitting Gender Male
Hose Fitting Size 3/8 in
Max. Working Pressure @ 70 F 300 psi
Coupling Locking Type Push-to-Connect
Overall Length 2.06 in
Body Size - Quick Connect Air Couplings 3/8 in
Interchange Type ARO
Coupling Component Plug
Connection Type NPT
For Hose I.D. 3/8 in
Max. Flow Rate 59 cfm
Thread Size 3/8 in
Temp. Range 250 Degrees F
Country of Origin Taiwan
(subject to change)