Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
COUPLER, ⅜ IN THREAD, 250 ° F, STEEL, 2.19 IN L, 300 PSI AT 70 F, 1.2 IN OD, ⅜ IN ID, NPT CONNECTION
COUPLER, ⅜ IN THREAD, 250 ° F, STEEL, 2.19 IN L, 300 PSI AT 70 F, 1.2 IN OD, ⅜ IN ID, NPT CONNECTION
MILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
ARO 310 AA style interchange coupler is a heavy-duty steel, push type coupler. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degrees F. Locking balls (where applicable) stainless steel.
Technical Specs
Item Coupler
Material Steel
Hose Fitting Gender Female
Hose Fitting Size 3/8 in
Max. Working Pressure @ 70 F 300 psi
Coupling Locking Type Sleeve
Overall Length 2.19 in
Max. Outside Dia. 1.2 in
Interchange Type ARO
Coupling Component Universal Coupling
Connection Type NPT
For Hose I.D. 3/8 in
Max. Flow Rate 59 cfm
Thread Size 3/8 in
Temp. Range 250 Degrees F
Body Size - Quick Connect Air Couplings 3/8 in
Country of Origin Taiwan
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All