!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XXL, GREEN, 18 GA, KNIT-WRIST CUFF, SANDY TEXTURE, ARAMID FIBRE

COATED GLOVES, XXL, GREEN, 18 GA, KNIT-WRIST CUFF, SANDY TEXTURE, ARAMID FIBRE

PROFLEX BY ERGODYNE

COATED GLOVES, XXL, GREEN, 18 GA, KNIT-WRIST CUFF, SANDY TEXTURE, ARAMID FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XXL, GREEN, 18 GA, KNIT-WRIST CUFF, SANDY TEXTURE, ARAMID FIBRE

COATED GLOVES, XXL, GREEN, 18 GA, KNIT-WRIST CUFF, SANDY TEXTURE, ARAMID FIBRE

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.13 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO10336
  • Mfr. Model # 10336
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

These ANSI/ISEA-certified, green, XX-large, coated gloves have an 18-gauge thickness with a knit-wrist cuff and a sandy texture. They are made from aramid fibre and have a nitrile coating. These gloves are resistant to cuts, punctures, heat, and abrasion.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 407 Contact Heat Level1
  • StandardsANSI 105, EN 388, EN407
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Fabric Weight18 ga
  • Size- Alpha2XL
  • Glove Coating ColourBlack
  • Glove FeaturesTouchscreen Compatibility
  • Thickness18 ga
  • Pairs per Package12
  • Cuff ColourWhite
  • ColourGreen
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A4
  • Knit Material Aramid
  • Hand Protection Style Glove
  • EN 388 Rating 4X41D
  • Palm Type Coated
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Maximum Temperature 212 Degrees F
  • Size- Numeric 11
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Series ProFlex 7042
  • Touchscreen Compatible Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list