!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A36 CARBON STEEL SHEET, 12 IN L, 6 IN W, 0.063 IN THICK, 58,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 68 HRB/115 BHN

A36 CARBON STEEL SHEET, 12 IN L, 6 IN W, 0.063 IN THICK, 58,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 68 HRB/115 BHN

USA INDUSTRIALS

A36 CARBON STEEL SHEET, 12 IN L, 6 IN W, 0.063 IN THICK, 58,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 68 HRB/115 BHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
A36 CARBON STEEL SHEET, 12 IN L, 6 IN W, 0.063 IN THICK, 58,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 68 HRB/115 BHN

A36 CARBON STEEL SHEET, 12 IN L, 6 IN W, 0.063 IN THICK, 58,000 PSI TENSILE/36,000 PSI YIELD STRENGTH, 68 HRB/115 BHN

USA INDUSTRIALS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSSHTA360063612
  • Mfr. Model # SHT-A36-0.063X6X12
  • UNSPSC # 30102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

This carbon steel sheet is made of A36 Grade carbon steel and has a tensile strength of 58,000 psi. It has an overall length of 12 inches, an overall width of six inches, and a thickness of 0.063 inch. It meets the standards for ASME SA36, ASTM A36. Plus, This carbon steel sheet has a Rockwell hardness of 68 HRB and a Brinell hardness of 115 BHN, in addition to a rectangular shape.

Technical Specs

  • ItemA36 Carbon Steel Sheet
  • Material GradeA36
  • Heat TreatmentAnnealed
  • Overall Length12 in
  • Thickness0.063 in
  • Yield Strength36,000 psi
  • MachinabilityNot Rated
  • Tensile Strength58,000 psi
  • Width Tolerance+/-0.125 in
  • Includes Material CertificateNo Certificates Included
  • ShapeRectangular
  • Tolerance RatingStandard
  • Material Carbon Steel
  • Heat Treatable Not Heat Treatable
  • Mechanical Finish Mill
  • Overall Width 6 in
  • Thickness Tolerance +/-0.045 in
  • Fabrication Hot Rolled
  • Rockwell Hardness 68 HRB
  • Length Tolerance +/-0.125 in
  • Standards ASME SA36, ASTM A36
  • Brinell Hardness 115 BHN
  • System of Measurement Inch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list