!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XXL, GREY, EXTENDED CUFF, 13 GA HPPE POLYESTER

COATED GLOVES, XXL, GREY, EXTENDED CUFF, 13 GA HPPE POLYESTER

PROFLEX BY ERGODYNE

COATED GLOVES, XXL, GREY, EXTENDED CUFF, 13 GA HPPE POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XXL, GREY, EXTENDED CUFF, 13 GA HPPE POLYESTER

COATED GLOVES, XXL, GREY, EXTENDED CUFF, 13 GA HPPE POLYESTER

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.59 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO10396
  • Mfr. Model # 10396
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These ANSI-certified, grey, XX-large coated gloves have an extended cuff. They are made of a 13-gauge high-performance polyethylene polyester and have a polyurethane coating. These gloves are resistant to cuts, punctures, and abrasion with touchscreen compatibility.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level5
  • EN 388 Rating4X42B
  • Palm TypeCoated
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Fabric Weight13 ga
  • Size- Alpha2XL
  • Glove Coating ColourGrey
  • Glove FeaturesTouchscreen Compatibility
  • Thickness13 ga
  • Pairs per Package12
  • Cuff ColourWhite
  • ColourGrey
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon, Spandex
  • Hand Protection Style Glove
  • Standards ANSI 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Numeric 11
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series ProFlex 7024
  • Touchscreen Compatible Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list