!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESISTANT/15-GAUGE, SIZE EXTRA LARGE, NYLON/POLYESTER

GLOVES, CUT-RESISTANT/15-GAUGE, SIZE EXTRA LARGE, NYLON/POLYESTER

WATSON GLOVES

GLOVES, CUT-RESISTANT/15-GAUGE, SIZE EXTRA LARGE, NYLON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESISTANT/15-GAUGE, SIZE EXTRA LARGE, NYLON/POLYESTER

GLOVES, CUT-RESISTANT/15-GAUGE, SIZE EXTRA LARGE, NYLON/POLYESTER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.61 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT359XL
  • Mfr. Model # 359-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Made from a blend of polyester and nylon, these extra-large gloves provide effortless hand protection. Include these cut-resistant gloves to conveniently protect your hands when working with heavy-duty materials. These gloves are sewn with a 15-gauge stitch per inch of material and a polyester coating on the palms to provide sustainable grip and comfort.

Technical Specs

  • ItemStinger Glove
  • EN 388 Rating4X42B
  • Palm TypeCoated
  • Cuff StyleKnit
  • SeriesStealth
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A2
  • Standards ANSI/ISEA 105-16 Cut Level A2, EN 388 4X42B, ANSI Puncture 3
  • Glove Coating Material Polyurethane
  • Glove Features 15 ga Fine Gauge Hppe, Nylon, Glass, and Spandex Shell is Cut-Resistant Offering Superior Protection and Durability While Providing Maximum Dexterity, Lightweight Polyurethane Coated Palm for a Sure-Grip, Ergonomically formed to Reduce Hand Fatigue, Snug-Fitting Knit Wrist Keeps Out Dirt & Debris
  • ANSI/ISEA Puncture Level 3
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list