!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 48½ IN X 57 IN X 24 IN, 1 RAILS

A-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 48½ IN X 57 IN X 24 IN, 1 RAILS

DURHAM MFG

A-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 48½ IN X 57 IN X 24 IN, 1 RAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 48½ IN X 57 IN X 24 IN, 1 RAILS

A-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 48½ IN X 57 IN X 24 IN, 1 RAILS

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMDTAF24486PH95
  • Mfr. Model # DTAF-2448-6PH-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Product Details

This a-frame panel truck measures 57 inch width x 24 inch height x 48 1/2 inch length, and is grey with a powder-coated finish/coating. It includes slanted flush load shelf and it is made out of steel. In addition, it has a 2,000-pound load capacity.

Technical Specs

  • ItemA-Frame Panel Truck
  • Rail TypeFixed
  • Lip StyleFlush
  • Overall Width57 in
  • Deck ConstructionSolid
  • Deck Finish/CoatingPowder Coated
  • Deck Height10 5/8 in
  • Deck Width24 in
  • Frame Finish/CoatingPowder Coated
  • Frame Gauge12 ga
  • Number of Levels1
  • Number of Usable Sides1
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialPhenolic
  • Caster Wheel Dia.6 in
  • Assembled/UnassembledAssembled
  • IncludesSlanted Flush Load Shelf
  • Caster Mounting TypePlate
  • Load Capacity 2,000 lb
  • Rail Height 46 1/4 in
  • Overall Length 48 1/2 in
  • Overall Height 24 in
  • Deck Material Steel
  • Deck Gauge 12 ga
  • Deck Length 48 in
  • Usable Deck per Side 9 1/8 in
  • Frame Material Steel
  • Width Between Rails/Sockets 5 in
  • Number of Rails 1
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters with Brake
  • Caster Wheel Type Standard
  • Caster Brake Type Side Pedal Brake
  • Colour Grey
  • Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
  • Deck Surface Smooth
  • Caster Wheel Width 2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list