!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER, RATCHETING JAW, 17½ IN L, 18.25 LB WEIGHT

CUTTER, RATCHETING JAW, 17½ IN L, 18.25 LB WEIGHT

CRESCENT H.K. PORTER

CUTTER, RATCHETING JAW, 17½ IN L, 18.25 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER, RATCHETING JAW, 17½ IN L, 18.25 LB WEIGHT

CUTTER, RATCHETING JAW, 17½ IN L, 18.25 LB WEIGHT

CRESCENT H.K. PORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,472.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HKP9290C
  • Mfr. Model # 9290C
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.25 lbs

Product Details

This cutter has a length of 17½ inch, plus it weighs 18.25 pounds. It features heavy-duty model for 90-130 psi, heavy-duty workhead has 5 inch bore 127 mm and 3 inch stro and more and meets the standards for Prop 65.

Technical Specs

  • ItemCutter
  • FeaturesHeavy-Duty Model for 90-130 psi, Heavy-Duty Workhead has 5 in Bore (127 mm) and 3 in Stroke (76 mm), Used in the Wire-Shelving Industry, Cuts Soft, Medium, or Hard Materials, Centre Cut Jaws, Cutting Controlled by Manual Pressure, Filter-Lubricator Units Recommended in Air Supply Line for Longest Tool Life, No Exhaust Shock, Made in the USA, NEVER Use Any H.K. Porter Cutters on Energized Circuits, Wire, or Cable!
  • Ratcheting JawRatcheting Jaw
  • Weight18.25 lb
  • Cutting Action Centre Cut
  • Overall Length 17 1/2 in
  • Standards Prop 65

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list